Shop DEWALT
See all product information
Annular Cutters, 2 in Overall L
Mfr # DWAC02020
Zoro # G110112041
product price:Â $74.35
/eaKey Features
Annular Cutter Drive Style
Weldon
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAC02020
Zoro #
G110112041
UPC #
885911736930
Country of Origin
China
Dimensions
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in
Overall Length
2 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
1.75
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
For Tool Type
Magnetic Drill Press
Finish - Machining
Bright
Number of Flutes
8
For Use with Pilot Pin
DWAC02000
Shank Type - Machining
Weldon Flat
Spiral Direction
Right Hand
Pilot Pin Included
No
Series
Annular Cutters
Description
Annular Cutter, High-Speed Steel, Bright, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.