This item is Discontinued.

Dewalt Annular Cutters, 2 in Overall L DWAC02023

This item is Discontinued.

Dewalt

Annular Cutters, 2 in Overall L (Discontinued)

Mfr # DWAC02023
Zoro # G210112033
UPC # 885911736961
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAC02023
Zoro #
G210112033
UPC #
885911736961
Country of Origin
China

Dimensions

Overall Length
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 7/16 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.4375
Measurement System
Fractional Inch
Material - Machining
High-Speed Steel
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
Sub Brand
Dewalt
For Use with Pilot Pin
DWAC02000
Finish - Machining
Bright
For Tool Type
Magnetic Drill Press
Series
Annular Cutters
Spiral Direction
Right Hand
Pilot Pin Included
No
Shank Type - Machining
Weldon Flat
Number of Flutes
10

Description

Annular Cutter, High-Speed Steel, Bright, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.