
Annular Cutters, 2 in Overall L
Mfr # DWAC02024
Zoro # G510112023
product price:Â $89.19
/eaKey Features
Annular Cutter Drive Style
Weldon
Shank Diameter
3/4 in
Cutter Diameter
1 1/2 in
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAC02024
Zoro #
G510112023
UPC #
885911736978
Country of Origin
China
Dimensions
Shank Diameter
3/4 in
Cutter Diameter
1 1/2 in
Overall Length
2 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Measurement System
Fractional Inch
Material - Machining
High-Speed Steel
Decimal Equivalent
1.5
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Series
Annular Cutters
Number of Flutes
10
Pilot Pin Included
No
Spiral Direction
Right Hand
For Tool Type
Magnetic Drill Press
For Use with Pilot Pin
DWAC02000
Description
Annular Cutter, High-Speed Steel, Bright, 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.