
Annular Cutters, 2 in Overall L
Mfr # DWAC02026
Zoro # G910112036
product price:Â $99.15
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.625
Measurement System
Fractional Inch
Cutter Diameter
1 5/8 in
Sub Brand
Dewalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAC02026
Zoro #
G910112036
UPC #
885911736992
Country of Origin
China
Dimensions
Cutter Diameter
1 5/8 in
Shank Diameter
3/4 in
Overall Length
2 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.625
Measurement System
Fractional Inch
Sub Brand
Dewalt
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Material - Machining
High-Speed Steel
Finish - Machining
Bright
Series
Annular Cutters
Shank Type - Machining
Weldon Flat
Number of Flutes
10
For Tool Type
Magnetic Drill Press
Spiral Direction
Right Hand
Pilot Pin Included
No
For Use with Pilot Pin
DWAC02000
Description
Annular Cutter, High-Speed Steel, Bright, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.