
Shop DEWALT
See all product information
Annular Cutters, 2 in Overall L
Mfr # DWAC02027
Zoro # G610112039
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Overall Length
2 in
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAC02027
Zoro #
G610112039
UPC #
885911737005
Country of Origin
China
Dimensions
Overall Length
2 in
Cutter Diameter
1 11/16 in
Shank Diameter
3/4 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Carbon Steel, Stainless Steel, Structure Steel
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Decimal Equivalent
1.6875
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Pilot Pin Included
No
Series
Annular Cutters
Number of Flutes
10
For Tool Type
Magnetic Drill Press
Shank Type - Machining
Weldon Flat
For Use with Pilot Pin
DWAC02000
Finish - Machining
Bright
Description
Annular Cutter, High-Speed Steel, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.