
Annular Cutters, 2 in Overall L
Mfr # DWAC02031
Zoro # G510112061
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Cutter Diameter
1 15/16 in
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWAC02031
Zoro #
G510112061
UPC #
885911737043
Country of Origin
China
Dimensions
Cutter Diameter
1 15/16 in
Overall Length
2 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Measurement System
Fractional Inch
Decimal Equivalent
1.9375
Material - Machining
High-Speed Steel
For Use with Pilot Pin
DWAC02000
Spiral Direction
Right Hand
Series
Annular Cutters
For Tool Type
Magnetic Drill Press
Number of Flutes
10
Pilot Pin Included
No
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Description
Annular Cutter, High-Speed Steel, Bright, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.