
Annular Cutters, 2 in Overall L
Mfr # DWAC02032
Zoro # G110112058
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Overall Length
2 in
Decimal Equivalent
2
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAC02032
Zoro #
G110112058
UPC #
885911737050
Country of Origin
China
Dimensions
Overall Length
2 in
Shank Diameter
3/4 in
Cutter Diameter
2 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Decimal Equivalent
2
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
Material - Machining
High-Speed Steel
Shank Type - Machining
Weldon Flat
For Use with Pilot Pin
DWAC02000
For Tool Type
Magnetic Drill Press
Number of Flutes
12
Pilot Pin Included
No
Spiral Direction
Right Hand
Finish - Machining
Bright
Series
Annular Cutters
Description
Annular Cutter, High-Speed Steel, Bright, 2 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.