Asphalt Cutter SDS Max Shank
Mfr # DW5846
Zoro # G8032534
product price: $71.95
/eaKey Features
Overall Length (In.)
16 in
Blade Width (In.)
5 in
Overall Length
16 in
Non-Sparking
No
For Tool Type
Rotary Hammer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5846
Zoro #
G8032534
UPC #
028877362250
Country of Origin
United States
Dimensions
Overall Length (In.)
16 in
Blade Width (In.)
5 in
Overall Length
16 in
Head Width
5 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
4 in
Drill Bit Size
5 in
Details
Item
Chisel Bit
Non-Sparking
No
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Max
Chisel Type
Asphalt Cutter
Measurement System
Fractional Inch
Chisel Collar Shape
Flat
Cutting Direction
Right Hand
Material - Machining
Steel
Primary Material Application
Masonry
Cutting Application
Tile Chiseling
Decimal Equivalent
0.6
Description
Chisel Bit, Chisel Type Asphalt Cutter, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.