This item is Discontinued.

Dewalt 12" x 1/8" x 1" high speed asphalt cutting DW8036

12" x 1/8" x 1" high speed asphalt cutting (Discontinued)

  • Mfr # DW8036
  • Zoro # G1725829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW8036
Zoro #
G1725829
UPC #
028877324876
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
12"
Arbor Hole Size
1"
Diameter
12"
Thickness
1/8"

Details

Abrasive Material
Silicon Carbide
Abrasive Wheel Type
Type 1
Series
High Performance(TM)
Item
Asphalt Port Saw Cut-Off Wheel,12x1/8x1"

Description

Asphalt Port Saw Cut-Off Wheel,12x1/8x1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.