Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only)

  • Mfr # DCS377B

  • Zoro # G7808434


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
27 in
Tool Weight
6.6 lb
Includes
Bare Tool
Battery Pack Replacement
55KE70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS377B
Zoro #
G7808434
UPC #
885911687164
Country of Origin
China

Dimensions

Blade Length
27 in
Cutting Width - Maximum
1 3/4 in
Cutting Length - Maximum
1 3/4 in
Cutting Diameter - Maximum
1 3/4 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
6.6 lb
Includes
Bare Tool
Battery Pack Replacement
55KE70
Charger Replacement
11A157
Power Source
Cordless
Brushless Motor
Yes
Charger Included
No
Cordless Tool Kit Contents
14/18 TPI Blade, Bare Tool, Blade Tracking Wrench
SFPM Range
150 to 380
Number of Speed Settings
Continuous
Number of Batteries Included
0
Battery Series
20V MAX*
Round Cutting Capacity
1 3/4 in
Rectangular Cutting Capacity
1 3/4 in x 1 3/4 in
Cutting Speed - Minimum
150 SFPM
Cutting Speed - Maximum
380 SFPM
Number of Chargers Included
0
Speed Control
Variable
Battery Platform
20V MAX*
Tool Series
20V MAX* ATOMIC(TM)
Includes Battery
Tool Only
Safety Features
Lanyard Ready
Battery Chemistry
Li-Ion
Motor Type
Brushless
Includes Dual Trigger
Dual Trigger Not Included

Description

The DEWALT DCS377B ATOMIC 20V MAX* Brushless Cordless Compact Bandsaw is a portable band saw suitable for use in confined areas. Weighing just 6.6 lbs., this tool features a brushless motor, variable speed control, and an integrated guard.


Key Features of the DEWALT DCS377B ATOMIC 20V MAX* Compact Bandsaw:

  • Brushless Motor: Rated for efficiency and runtime as specified by manufacturer.

  • Cordless Operation: Operates on the 20V MAX* Li-Ion battery platform (battery not included).

  • Cut Capacity: Rated for up to 1-3/4 in. round or rectangular material.

  • Variable Speed Control: Adjustable from 150 to 380 SFPM via trigger and dial.

  • LANYARD READYTM Compatible: Includes tether attachment points.

  • TOOL CONNECTTM Chip Ready: Accepts Tool ConnectTM Chip (sold separately) for digital inventory tracking.

  • Bare Tool Includes: Comes with a 14/18 TPI blade and blade tracking wrench; does not include batteries or charger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.