Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit

  • Mfr # DCS354D1

  • Zoro # G101209613


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Tool Weight
2.3 lb
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
Handle Type
In-Line
Series
ATOMIC 20V MAX*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS354D1
Zoro #
G101209613
UPC #
885911726108
Country of Origin
Mexico

Dimensions

Overall Length
11 1/8 in

Details

Item
Oscillating Tool Kit
Voltage
20V
Tool Weight
2.3 lb
Includes
(1) Fast-Cut Wood Blade, (1) Universal Accessory Adapter, (1) Wood With Nails Blade
Handle Type
In-Line
Series
ATOMIC 20V MAX*
Battery Capacity
(1) 2 Ah
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Minimum Oscillations per Minute
0
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Case Included
No
Battery Model No.
DCB203
Number of Batteries Included
2
Charger Model
DCB112
Number of Speed Settings
Continuous
Connection Style
Universal Open Back
Battery Series
20V MAX*
Maximum Oscillations per Minute
18,000
Built-In Light
Yes
Oscillation Angle
3.2 Degrees
Oscillations per Minute
0 to 18,000
Accessory Free Tool Change
Yes
Charger Included
Yes
Accessory Adapter Included
Universal
Power Source
Cordless

Description

The DEWALT DCS354D1 ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit is a cordless tool suitable for cutting, sanding, and scraping tasks as specified by the manufacturer. Powered by a brushless motor and a 20V MAX* battery system, this oscillating multi-tool is rated at a maximum of 18,000 oscillations per minute (OPM); refer to product specifications for application suitability. The kit includes the bare tool, two batteries, charger, universal accessory adapter, and two blades to help you get started right away.


Key Features of the DEWALT DCS354D1 ATOMIC 20V MAX* Oscillating Multi-Tool Kit:

  • Brushless Motor: Brushless motor rated at a maximum of 18,000 OPM; see specifications for recommended usage parameters.

  • Quick-ChangeTM Accessory System: Enables blade changes without requiring direct contact with the blade surface.

  • Universal Accessory Adapter: Compatible with select oscillating tool accessory brands; refer to compatibility list provided by manufacturer.

  • DUAL-GRIPTM Variable Speed Trigger: Allows user-adjustable speed settings within the specified range.

  • Lock-On/Off Switch: Can be engaged during operation or when storing the device as directed in the instruction manual.

  • Built-In LED Light: Provides illumination on work surfaces in low-light conditions.

  • Cordless Convenience: Operates on the DEWALT 20V MAX* battery platform; includes (2) batteries (2 Ah each) and charger (DCB112).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.