Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATOMIC 20V MAX Cordless 1/2"Ratchet

  • Mfr # DCF512GE1/DCB204

  • Zoro # G114603750


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Battery Capacity
(1) 1.7 Ah, (1) 4.0 Ah
Includes
(1) DCF512 - 1/2" Ratchet(1) DCBP034G DEWALT POWERSTACK Oil Resistant Compact Battery(1) Charger(1) Kit Bag(1) DCB204
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF512GE1/DCB204
Zoro #
G114603750
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
14 3/16 in
Head Width
1 3/16 in

Details

Voltage
20 V DC
Battery Capacity
(1) 1.7 Ah, (1) 4.0 Ah
Includes
(1) DCF512 - 1/2" Ratchet(1) DCBP034G DEWALT POWERSTACK Oil Resistant Compact Battery(1) Charger(1) Kit Bag(1) DCB204
Number of Batteries Included
2
Power Source
Cordless
Free Speed
250 RPM
Fastening Torque
70 ft-lb
Brushless Motor
Yes
Charger Included
Yes
Retainer Type
Ball Detent
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Case Included
Yes
Battery Model No.
DCBP034G/DCB204
Tool Weight
2.4 lb
Wireless Tool Tracking
No
Battery Series
20V MAX* XR(R)
Handle Type
In-Line
Includes Case
Case Included
Motor Type
Brushless
No Load Speed
250 RPM
Drive Shape
Square
Battery Manufacturing Model Number
DCB204, DCBP034G

Description

Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Cordless, Voltage 20 V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity (1) 1.7 Ah, (1) 4.0 Ah, Battery Model No. DCBP034G/DCB204, Battery Series 20V MAX* XR(R), Charger Included Yes, Case Included Yes, Overall Length 14 3/16 in, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.