ATOMIC 20V MAX Die Grinder - Bare
- Mfr # DCG420B/DCBP320
- Zoro # G323366842
product price:Â
$
632.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Type
Barrel Grip
Power Source
Cordless
Product Badging
Perform and Protect
Voltage
20V DC
7 Combo Product Type
Cordless Die Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG420B/DCBP320
- Zoro #
- G323366842
- UPC #
- -
- Country of Origin
- China
Dimensions
- Collet Size
- 1/4 in
Details
- Handle Type
- Barrel Grip
- Power Source
- Cordless
- Product Badging
- Perform and Protect
- Voltage
- 20V DC
- Item
- Die Grinder Kit
- 7 Combo Product Type
- Cordless Die Grinder
- Includes Battery
- Battery Included
- Switch Type
- Paddle
- Number of Chargers Included
- 0
- Includes
- DCBP320
- Battery Chemistry
- Li-Ion
- Tool Series
- 20V MAX*
- Maximum Speed
- 24,500 RPM
- Battery Platform
- 20V MAX*
- Battery Manufacturer Part Number
- DCBP320
- Battery Series
- 20V MAX*
- Number of Batteries Included
- 1
- 7 Combo Manufacturing Model Number
- DCBP320
- Application
- Grinding
- Battery Capacity
- 3.5 AH
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Die Grinder Kit, Voltage 20V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 3.5 AH, Brushless Motor Yes, Collet Size 1/4 in, Application Grinding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.