Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # DPG101-2D

  • Zoro # G9754367


product price: $8.89
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG101-2D
Zoro #
G9754367
UPC #
674326277615
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1.5
Length
5.5
Dimensions
5.5 L x 1.5 H x 5.5 W

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Auger
Standards
ANSI Z87.1+
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Weight
0.0875
Features
Full Wraparound Design; Comfort Fit Rubber Nosepiece; No-Slip Temple Grips; Impact Resistant Polycarbonate Lenses; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection.
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet

Description

Safety Glasses, Series Auger(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.