Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, Safety Glasses, Anti-Scratch, Light Gray Lens, Black Frame, Full-Frame

  • Mfr # DPG101-9D

  • Zoro # G9754385


product price: $8.89
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG101-9D
Zoro #
G9754385
UPC #
674326277639
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Length
7
Height
3
Dimensions
7 L x 3 H x 3.5 W

Details

Item
Safety Glasses
Lens Color
Light Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Auger
Standards
ANSI Z87.1+
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA
Photochromatic Lens
No
Features
Full Wraparound Design; Comfort Fit Rubber Nosepiece; No-Slip Temple Grips; Impact Resistant Polycarbonate Lenses; Safety glass exceeds ANSI Z87.1+ standards.; Provides 99.9% UVA/UVB protection.
Weight
0.08
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
No
Arm Color
Black

Description

Safety Glasses, Series Auger(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.