Zoro Homepage

Aviation Snip, Left, 10 in, Forged steel

  • Mfr # DWHT14673

  • Zoro # G0972918


original price: $21.75
17% off
new price: $17.90
/ea

Key Features

Overall Length
10 in
Number of Pieces
1
Material
Forged steel
Cutting Action
Left
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT14673
Zoro #
G0972918
UPC #
076174146738
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga

Details

Item
Aviation Snip
Number of Pieces
1
Material
Forged steel
Cutting Action
Left
Handle Color
Red
Features
Flush Hardware for Smooth Cuts
Safety Latch
Yes
Handle Design
Ergonomic
Metal Gauge
18 Mild
Cutting Edge
Serrated
Standards
US Ergonomic
Material Application
Aluminum, Cardboard, Copper, Leather, Sheet Metal
Snip Type
Aviation Snips
Cutting Edge Type
Serrated
Blade Material
Steel
Grip Type
Ergonomic
Grip Material
Multi-Component
Spring Assist Handle
Yes
Includes Cushioned Grip
Yes
Handle Material
Steel
Cutting Capacity
18 ga
Cutting Direction
Left
Non-Sparking
No

Description

The DEWALT DWHT14673 Aviation Snip is a left-cutting hand tool designed for cutting through materials such as aluminum, cardboard, copper, leather, and sheet metal up to 18 gauge. Constructed from forged steel with an ergonomic handle and cushioned grip designed to enhance user comfort during operation, this snip is built for precise cuts. The serrated cutting edge includes a serrated cutting edge intended to reduce material slippage during use.


Key Features of the DEWALT DWHT14673 Aviation Snip:

  • Cutting Action: Left-cutting action suitable for making left-hand curves or straight cuts in compatible materials.

  • Blade Material: Forged steel blade with a serrated edge for enhanced durability and improved grip on materials.

  • Cutting Capacity: Rated for 18-gauge mild steel; maximum sheet thickness is 18 ga.

  • Cushioned Grip & Ergonomic Handle: Multi-component handle with ergonomic design intended to support ease of handling.

  • Serrated Cutting Edge: Serrated cutting edge designed to reduce slipping and promote consistent cutting results.

  • Flush Hardware: Supports smoother movement across workpieces without snagging.

  • Spring Assist Handle & Safety Latch: Spring-assisted opening mechanism facilitates repeated operation; integrated latch holds the snips closed when stored.

  • Standards: Certified by US Ergonomic standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.