Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT70282
Zoro #
G7421951
UPC #
076174702828
Country of Origin
China
Dimensions
Overall Length
8"
Cutting Length
1-1/2"
Details
Cutting Action
Straight
Material
Forged Alloy
Features
Flush Hardware Allows Smooth Access From Punch. 25% Larger Pivot Bolt Than Leading Competitors for Longer Tool Life
Number of Pieces
1
Safety Latch
No
Metal Gauge
18 Mild/23 Stainless Steel
Handle Design
Bi-Material Molded
Cutting Edge
Nonserrated
Handle Color
Black/Yellow
Item
Aviation Snip
Description
Aviation Snip, Cutting Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.