This item is Discontinued.

Dewalt Aviation Snip, Straight, 9", Forged Alloy DWHT70279

Aviation Snip, Straight, 9", Forged Alloy (Discontinued)

  • Mfr # DWHT70279
  • Zoro # G4620831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT70279
Zoro #
G4620831
UPC #
076174702798
Country of Origin
China

Dimensions

Overall Length
9"
Cutting Length
1-1/2"

Details

Cutting Action
Straight
Material
Forged Alloy
Features
Flush Hardware Allows Smooth Access From Punch. 25% Larger Pivot Bolt Than Leading Competitors for Longer Tool Life
Number of Pieces
1
Safety Latch
No
Metal Gauge
18 Mild/23 Stainless Steel
Handle Design
Bi-Material Molded
Cutting Edge
Nonserrated
Handle Color
Black/Yellow
Item
Aviation Snip

Description

Aviation Snip, Cutting Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.