Zoro Homepage
This item is Discontinued.
Dewalt Ballistic Safety Glasses, DPG55 DC, Low IR Scratch-Resistant Lens, Polycarbonate, Black DPG55-LIR

Ballistic Safety Glasses, DPG55 DC, Low IR Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)

  • Mfr # DPG55-LIR
  • Zoro # G3858716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG55-LIR
Zoro #
G3858716
UPC #
674326254982
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Ballistic Safety Glasses
Lens Color
Low IR
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Series
DPG55 DC
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UVA/UVB

Description

DEWALT(R)DPG55 DC(TM) Safety Glass, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.