Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band file AND BONUS DCB240 BATTERY

  • Mfr # DCM200B/DCB240

  • Zoro # G213173253


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) DCB240, (1) DCM200 20V MAX* XR 18in. Bandfile, (2) 80 Grit 18in. (457mm) Sanding Belts
Arm Rotation
104 Degrees
Belt Width
1/2 in
Handle Material
Plastic
Number of Chargers Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM200B/DCB240
Zoro #
G213173253
UPC #
-
Country of Origin
Multiple

Dimensions

Belt Width
1/2 in
Belt Length
18 in
Tool Width
7 in
Tool Length
12 in
Tool Height
6 in

Details

Item
Cordless Band File Kit
Includes
(1) DCB240, (1) DCM200 20V MAX* XR 18in. Bandfile, (2) 80 Grit 18in. (457mm) Sanding Belts
Arm Rotation
104 Degrees
Handle Material
Plastic
Number of Chargers Included
0
Motor Type
Brushless
Bare Tool/Battery Included
Battery Included
Battery Platform
20V MAX
Tool Series
20V MAX*
Belt Speed
5,600 SFPM
Tool Weight
4 lb
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Belt Orientation
Horizontal
Battery Model Number
DCB240
Included Charger
No
Number of Batteries Included
1
Arm Type
Pivoting

Description

Cordless Band File Kit, Product Type Band File Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 104 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform 20V MAX, Battery Capacity 4.0 Ah, Number of Speeds Not Applicable, Motor Type Brushless, Battery Model Number DCB240, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.