Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, 35.375 in L

  • Mfr # DCS378P1

  • Zoro # G711745464


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCB1104 Charger Kit Bag
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS378P1
Zoro #
G711745464
UPC #
885911819459
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 3/8 in
Cutting Diameter - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCB1104 Charger Kit Bag
Standards
CE
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
Charger Replacement
DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Battery Capacity
(1) 5.0 Ah
Brushless Motor
Yes
Charger Model
DCB1104
Number of Batteries Included
1
Battery Series
20V MAX* XR(R)
Charger Included
Yes
Dual Trigger
No
Number of Speed Settings
Variable
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
SFPM Range
570
Battery Model No.
DCB205
Round Cutting Capacity
3 3/8 in
Rectangular Cutting Capacity
3 3/8 in
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Includes Dual Trigger
Dual Trigger Not Included
Tool Series
20V MAX* XR(R)
Cutting Speed - Minimum
570 SFPM
Number of Chargers Included
1
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205
Speed Control
Variable
Charger Manufacturing Model Number
DCB1104
Includes Battery
Battery Included
Battery Platform
20V MAX*

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 35 3/8 in, Round Cutting Capacity 3 3/8 in, Rectangular Cutting Capacity 3 3/8 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.