Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, 35.375 in L

  • Mfr # DCS379B

  • Zoro # G911745462


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Tool Weight
8.4 lb
Includes
18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCS379 20V MAX XR(R) Dual Trigger Mid Sized Bandsaw
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS379B
Zoro #
G911745462
UPC #
885911819466
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Diameter - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Width - Maximum
3 3/8 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
8.4 lb
Includes
18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCS379 20V MAX XR(R) Dual Trigger Mid Sized Bandsaw
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
Standards
ANSI S12.6; ANSI Z87.1; CAN/CSA Z94.3; OSHA
Charger Replacement
DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Handle Type
Auxiliary Handle
Number of Batteries Included
0
Dual Trigger
Yes
Number of Speed Settings
Variable
Brushless Motor
Yes
SFPM Range
570
Battery Series
20V MAX* XR(R)
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Power Source
Cordless
Rectangular Cutting Capacity
3 3/8 in
Round Cutting Capacity
3 3/8 in
Includes Battery
Tool Only
Speed Control
Variable
Cutting Speed - Minimum
570 SFPM
Safety Features
Dual Trigger Operation, Lanyard Ready
Battery Chemistry
Li-Ion
Motor Type
Brushless
Number of Chargers Included
0
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Product Badging
Perform and Protect
Includes Dual Trigger
Dual Trigger Included

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 35 3/8 in, Round Cutting Capacity 3 3/8 in, Rectangular Cutting Capacity 3 3/8 in, Number of Speed Settings Variable, Dual Trigger Yes, Charger Included No, Brushless Motor Yes, Charger Replacement DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.