Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, 35.375 in L

  • Mfr # DCS379P1

  • Zoro # G911745455


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCB1104 Charger, DCB205 20V MAX XR(R) 5.0Ah Battery, DCS379 20V MAX XR(R) Dual Trigger Mid Sized Bandsaw, Kit Bag
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS379P1
Zoro #
G911745455
UPC #
885911819473
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Cutting Width - Maximum
3 3/8 in
Cutting Length - Maximum
3 3/8 in
Cutting Diameter - Maximum
3 3/8 in

Details

Voltage
20 V DC
Item
Band Saw
Tool Weight
8.4 lb
Includes
(2) 18 TPI 35 3/8 in Bandsaw Blade, Blade Tracking and Fence Adjusting Hex Wrench, DCB1104 Charger, DCB205 20V MAX XR(R) 5.0Ah Battery, DCS379 20V MAX XR(R) Dual Trigger Mid Sized Bandsaw, Kit Bag
Standards
CE
Charger Replacement
DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Battery Pack Replacement
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240, DCBP034, DCBP520
Handle Type
Auxiliary Handle
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Number of Speed Settings
Variable
Charger Included
Yes
Dual Trigger
Yes
Power Source
Cordless
Battery Series
20V MAX* XR(R)
SFPM Range
570
Charger Model
DCB1104
Battery Model No.
DCB205
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Brushless Motor
Yes
Rectangular Cutting Capacity
3 3/8 in
Round Cutting Capacity
3 3/8 in
Charger Manufacturing Model Number
DCB1104
Battery Chemistry
Li-Ion
Safety Features
Dual Trigger Operation, Lanyard Ready
Battery Manufacturing Model Number
DCB205
Number of Chargers Included
1
Motor Type
Brushless
Includes Dual Trigger
Dual Trigger Included
Battery Type
Tabbed
Cutting Speed - Minimum
570 SFPM
Battery Platform
20V MAX*
Product Badging
Perform and Protect
Speed Control
Variable
Includes Battery
Battery Included
Tool Series
20V MAX* XR(R)

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Blade Length 35 3/8 in, Round Cutting Capacity 3 3/8 in, Rectangular Cutting Capacity 3 3/8 in, Number of Speed Settings Variable, Dual Trigger Yes, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.