Band Saw Blade Guard, Metal
Mfr # DCS3711
Zoro # G1809720
product price: $27.15
/eaKey Features
Size
14-1/2 in x 4-7/8 in
For Use With
DCS371 20V MAX
Features
Metal Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS3711
Zoro #
G1809720
UPC #
885911405225
Country of Origin
China
Dimensions
Size
14-1/2 in x 4-7/8 in
Details
Item
Portable Cordless Band Saw
For Use With
DCS371 20V MAX
Features
Metal Construction
Description
Secure your band saw blade in place without covering the cutting area with the DCS3711 Band Saw Blade Guard. Featuring a tough metal construction for long life, this Band Saw is compatible with the DCS371 20V MAX* Type 2 Band Saw.
- • DCS3711 Band Saw Blade Guard for one-handed use
- • Covers blade except for cutting area
- • Works with DCS371 20V MAX* type 2 band saw
Designed for:
- • Cutting metal
- • (1) DCS3711 Band Saw Guard
Additional Features:
- • Made of metal to withstand job-site abuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.