
Portable Band Saw Blade, 18 TPI, Bi-Metal, 3 PK
Mfr # DWAPB27183
Zoro # G001770268
product price:Â $29.99
/pk 3, $10.00/eaKey Features
Teeth per Inch
18
Material
Bi-Metal
For Use With Saw Type
Portable Band Saws
Blade Length
27 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPB27183
Zoro #
G001770268
UPC #
885911748827
Country of Origin
United States
Dimensions
Blade Length
27 in
Blade Width
1/2 in
Blade Thickness
0.02 in
Overall Width
1/2 in
Overall Thickness
0.02 in
Overall Length
27 in
Details
Item
Portable Band Saw Blade
Teeth per Inch
18
Material
Bi-Metal
For Use With Saw Type
Portable Band Saws
Tip Material
Bi-Metal
Primary Material Application
Metal
Materials Cut
Copper Pipe, Metal Conduit Pipe, Structural Steel
Blade Material
Bi-Metal
Blade Series
Portable Band Saw Blades
Metal Cutting Type
Thick Metal, Thin Metal
Compatible Product Type
Portable Band Saws
For Workpiece Material
Copper Pipe, Metal Conduit Pipe, Structural Steel
Compatible Manufacturer Model Number
DCS375, DCS377
Shop By
Hot Buys
Description
The DEWALT DWAPB27183 Band Saw Blades are bi-metal blades compatible with portable band saws that accept a 27-inch blade length, including DEWALT DCS375 and DCS377 models. These blades are suitable for cutting a range of metal materials, providing flexibility and durability in demanding applications.
Key Features of the DEWALT DWAPB27183 Band Saw Blades:
- Blade Material: Bi-metal construction for blade flexibility and extended cutting edge life.
- Dimensions: Blade measures 27 inches in length, 1/2 inch in width, and 0.02 inch in thickness.
- Teeth per Inch: Rated at 18 TPI (teeth per inch) for use on various metals.
- Materials Cut: Suitable for cutting copper pipe, metal conduit pipe, and structural steel within the gauge range of 3/32 in. - 1/4 in.
- Compatibility: Suitable for use with portable band saws from multiple manufacturers that accept a 27-inch blade length; specifically compatible with DEWALT DCS375 and DCS377 models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.