Band Saw
- Mfr # DCS379BLR
- Zoro # G623744524
product price:Â
$
455.99
/ea
Sold in multiples of 2 for
$911.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
35 3/8 in
Motor Type
Brushless
Cutting Width - Maximum
3 3/8 in
Handle Type
Auxiliary Handle
Product Badging
Perform and Protect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS379BLR
- Zoro #
- G623744524
- UPC #
- 0198706001008
- Country of Origin
- China
Dimensions
- Overall Length
- 35 3/8 in
- Cutting Width - Maximum
- 3 3/8 in
- Blade Length
- 35 3/8 in
- Cutting Length - Maximum
- 3 3/8 in
- Length
- 35 3/8 in
Details
- Item
- Band Saw
- Motor Type
- Brushless
- Handle Type
- Auxiliary Handle
- Product Badging
- Perform and Protect
- Voltage
- 20 V
- Tool Series
- 20V MAX* XR(R)
- Safety Features
- Dual Trigger Operation, Lanyard Ready
- Speed Control
- Variable
- Includes
- (1) 18 TPI 35-3/8" Bandsaw Blade, (1) Blade Tracking and Fence Adjusting Hex Wrench, (1) DCS379 20V MAX* XR(R) Dual Trigger Mid-Sized Bandsaw
- Number of Chargers Included
- 0
- Number of Speed Settings
- Variable
- Includes Dual Trigger
- Dual Trigger Included
- Power Source
- Cordless
- Number of Batteries Included
- 0
- Battery Series
- 20V MAX* XR(R)
- 7 Combo Product Type
- Dual Trigger Mid-Size Bandsaw
- Includes Battery
- Tool Only
- Cutting Speed - Maximum
- 570 SFPM
- Cutting Speed - Minimum
- 570 SFPM
Description
Band Saw, Voltage 20 V, Blade Length 35 3/8 in, Number of Speed Settings Variable, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX* XR(R), Handle Type Auxiliary Handle, Cordless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.