Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAND SAW KIT 20V 3-3/8IN

  • Mfr # DCS378P1/DCB205

  • Zoro # G514739226


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
35 3/8 in
Includes
(1) DCS378 20V MAX* XR Mid-Sized Bandsaw(2) 18 TPI 35-3/8" Bandsaw Blade(1) Blade Tracking and Fence Adjusting Hex Wrench(2) DCB205 20V MAX* XR5.0Ah Battery(1) DCB1104 Charger(1) Kit Bag
Battery Series
20V MAX*
Rectangular Cutting Capacity
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS378P1/DCB205
Zoro #
G514739226
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
35 3/8 in
Cutting Diameter - Maximum
3 3/8 in

Details

Voltage
20 V DC
Item
Band Saw Kit
Includes
(1) DCS378 20V MAX* XR Mid-Sized Bandsaw(2) 18 TPI 35-3/8" Bandsaw Blade(1) Blade Tracking and Fence Adjusting Hex Wrench(2) DCB205 20V MAX* XR5.0Ah Battery(1) DCB1104 Charger(1) Kit Bag
Battery Series
20V MAX*
Rectangular Cutting Capacity
3 3/8 in
Charger Replacement
DCB1104
Battery Capacity
5.0 Ah
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
SFPM Range
570 SFPM
Handle Type
D-Handle
Round Cutting Capacity
3 3/8 in
Number of Batteries Included
2
Charger Model
DCB1104
Battery Pack Replacement
DCB205
Charger Included
Yes
Brushless Motor
Yes
Battery Model No.
DCB205
Cutting Speed - Minimum
570 SFPM
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB1104
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205

Description

Band Saw Kit, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Blade Length 35 3/8 in, Round Cutting Capacity 3 3/8 in, Rectangular Cutting Capacity 3 3/8 in, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB1104, Number of Batteries Included 2, Battery Capacity 5.0 Ah, Battery Pack Replacement DCB205, Battery Series 20V MAX*, SFPM Range 570 SFPM, Handle Type D-Handle, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.