Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Kit, 44.875 in L, 490 SFPM

  • Mfr # DCS376B/DCB205C

  • Zoro # G612924340


original price: $717.99
36% off
new price: $456.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
44 7/8 in
Tool Length
20 3/4 in
Tool Weight
13 lb
Includes
Tool, Blade, DCB205, DCB1104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS376B/DCB205C
Zoro #
G612924340
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
44 7/8 in
Tool Length
20 3/4 in
Cutting Length - Maximum
5 in
Cutting Width - Maximum
4 3/4 in
Overall Length
20 3/4 in
Cutting Diameter - Maximum
4 3/4 in

Details

Voltage
20 V DC
Item
Band Saw Kit
Tool Weight
13 lb
Includes
Tool, Blade, DCB205, DCB1104
Battery Pack Replacement
DCB205
Charger Replacement
DCB1104
Drive Type
Direct Drive
Handle Type
D-Ring
Battery Capacity
(1) 5.0 Ah
Number of Speed Settings
5
Battery Series
20V MAX*
Battery Model No.
DCB205
Power Source
Cordless
Rectangular Cutting Capacity
5 in x 4-3/4 in
Brushless Motor
Yes
Round Cutting Capacity
4 3/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
SFPM Range
0 to 490 SFPM
Number of Batteries Included
1
Charger Included
Yes
Charger Model
DCB1104
Dual Trigger
No
Cutting Speed - Maximum
490 SFPM
Tool Series
20V MAX*
Cutting Speed - Minimum
0 SFPM
Battery Manufacturing Model Number
DCB205
Motor Type
Brushless
Includes Dual Trigger
Dual Trigger Not Included
Charger Manufacturing Model Number
DCB1104
Includes Battery
Battery Included
Number of Chargers Included
1

Description

Band Saw Kit, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB1104, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement DCB205, Battery Series 20V MAX*, SFPM Range 0 to 490 SFPM, Drive Type Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.