Zoro Homepage

BANDSAW

  • Mfr # DCS377B/DCB205C

  • Zoro # G712924264


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
27 in
Tool Weight
6.6 lb
Includes
Blade Tracking Wrench, DCB205, DCB1104, Tool, 14/18 TPI Blade
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS377B/DCB205C
Zoro #
G712924264
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
27 in
Cutting Length - Maximum
1 3/4 in
Cutting Width - Maximum
1 3/4 in
Cutting Diameter - Maximum
1 3/4 in

Details

Voltage
20 V DC
Item
Band Saw Kit
Tool Weight
6.6 lb
Includes
Blade Tracking Wrench, DCB205, DCB1104, Tool, 14/18 TPI Blade
Battery Capacity
(1) 5.0 Ah
Charger Replacement
DCB1104
Battery Pack Replacement
DCB205
Handle Type
D-Ring
Battery Model No.
DCB205
Charger Model
DCB1104
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Power Source
Cordless
Number of Batteries Included
1
Number of Speed Settings
Continuous
Rectangular Cutting Capacity
1 3/4 in x 1 3/4 in
Dual Trigger
No
Battery Series
20V MAX*
SFPM Range
150 to 380 SFPM
Brushless Motor
Yes
Charger Included
Yes
Round Cutting Capacity
1 3/4 in
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Minimum
150 SFPM
Charger Manufacturing Model Number
DCB1104
Battery Manufacturing Model Number
DCB205
Cutting Speed - Maximum
380 SFPM
Motor Type
Brushless
Includes Battery
Battery Included

Description

Band Saw Kit, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 27 in, Round Cutting Capacity 1 3/4 in, Rectangular Cutting Capacity 1 3/4 in x 1 3/4 in, Number of Speed Settings Continuous, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB1104, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement DCB205, Battery Series 20V MAX*, SFPM Range 150 to 380 SFPM, Handle Type D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.