BangIt Vertical Rod Hanger, Zinc Plated, 50 PK

  • Mfr # 07548-PWR

  • Zoro # G2860818


product price: $209.99
/pk 50, $4.20/ea
Free Shipping & Returns

Key Features

Mount Type
Vertical
Anchor Diameter
3/4 in
Compatible Material
Concrete
Body Length
3-3/8 in
Compatible Rod Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07548-PWR
Zoro #
G2860818
UPC #
075352075488
Country of Origin
China

Dimensions

Anchor Diameter
3/4 in
Body Length
3-3/8 in
Compatible Rod Size
3/4"-10
Drill Bit Size
1 3/16 in
Internal Thread Size
3/4"-10
Compatible Rod Thread Size
3/4"-10
Compatible Hole Diameter
1.25 in
Head Width
0.75 in

Details

Item
Rod Hanger
Mount Type
Vertical
Compatible Material
Concrete
Sleeve Color
Purple
Sub-Brand
BangIt
Insert Material
Carbon Steel
Drive Type
Hex
Finish
Zinc Plated
Sleeve Material
Plastic
Industry Standards
FM 3015153, UL EX1289
Use With
07560-PWR, 07564-PWR
Series
Bang-It+
Compatible with Grainger Part Number
416K67, 416K69
Compatible Manufacturer Part Number
07560-PWR, 07564-PWR
Compatible Grainger Part Number
416K67, 416K69
Compatible with Manufacturer Model Number
07560-PWR, 07564-PWR
Compatible Manufacturer Model Number
07560-PWR, 07564-PWR
System of Measurement
Inch
Thread Type
Coarse
Removable
Permanent
Thread Compatibility
Single Thread
Material Quality Standards
ASTM E488
Rod Installation Method
Push-In
For Use With Mfr. Model Number
07560-PWR, 07564-PWR
Compatible with Manufacturer Model No.
07560-PWR, 07564-PWR
Compatible with Mfr. Model No.
07560-PWR, 07564-PWR
For Use with Mfr Model Number
07560-PWR, 07564-PWR
Compatible Pump Manufacturer Part Number
07560-PWR, 07564-PWR
Compatible Mfr. Model Number
07560-PWR, 07564-PWR

Description

Threaded Rod Anchor, Anchor Diameter 3/4 in, Body Length 3 3/8 in, Compatible Rod Thread Size 3/4 In.-10, Finish Zinc Plated, Sleeve Color Purple, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 1.25 in, Compatible Material Concrete, Compatible with Grainger Part Number 416K67, 416K69, Compatible with Manufacturer Model Number 07560-PWR, 07564-PWR, Drill Bit Size 1 3/16 in, Drive Type Hex, Head Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.