Batteries, 20V Max 8.0 Ah + Charger, PK4
- Mfr # (4) DCB208, (1) DCB104
- Zoro # G010831813
product price:Â
$
1,612.99
/pk of 4, $403.25/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
8 Ah
For Use With
DEWALT(R) 20V MAX* Cordless Tools
Number of Batteries Included
4
Voltage
20V DC
Charger Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- (4) DCB208, (1) DCB104
- Zoro #
- G010831813
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Battery and Charger Kit
- Battery Capacity
- 8 Ah
- For Use With
- DEWALT(R) 20V MAX* Cordless Tools
- Number of Batteries Included
- 4
- Voltage
- 20V DC
- Charger Included
- Yes
- Battery Chemistry
- Li-Ion
- Wireless Tool Tracking
- No
- Battery Series
- 20V MAX*
- Cordless Tool Battery Platform
- 20V MAX
- Cordless Tool Kit Contents
- (4) Batteries; (1) Charger
- Included Charger Class
- Standard
- Charger Input Voltage
- 120V AC
- Includes
- (4) Batteries, (1) Charger
- Included Charger
- Yes, DCB104
- Charger Replacement
- DCB104
- Charger Model
- DCB104
- Charger Manufacturer Part Number
- DCB104
- Battery Platform
- 20V MAX*
- Compatible Product Type
- DEWALT(R) 20V MAX* Cordless Tools
- Product Type
- Battery and Charger
- Charger Class
- Standard
- Number of Chargers Included
- 1
Description
Battery and Charger Kit, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 4, Voltage 20V DC, Cordless Tool Kit Contents (4) Batteries; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.