Zoro Homepage

Batteries, 60V Flexvolt 9.0Ah Charger, PK4

  • Mfr # (4) DCB609, (1) DCB104

  • Zoro # G310831810


product price: $1,416.20
/pk 4, $354.05/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
Yes
Battery Chemistry
Li-ion
Included Charger Class
Standard
Includes
(4) Batteries, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
(4) DCB609, (1) DCB104
Zoro #
G310831810
UPC #
-
Country of Origin
Multiple

Details

Item
Batteries
Battery Capacity
9 Ah
Number of Batteries Included
4
Voltage
20 V
Charger Included
Yes
Battery Chemistry
Li-ion
Included Charger Class
Standard
Includes
(4) Batteries, (1) Charger
Charger Input Voltage
120V AC
Cordless Tool Battery Platform
20V/60V FLEXVOLT(R)
Wireless Tool Tracking
No
For Use With
DEWALT(R) 20V MAX* Cordless Tools
Cordless Tool Kit Contents
(4) Batteries; (1) Charger
Battery Series
FLEXVOLT(R)
Included Charger
Yes, DCB104
Charger Replacement
DCB104
Charger Model
DCB104

Description

Battery and Charger Kit, Battery Capacity 9 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 4, Voltage 20V DC, 60V DC, Cordless Tool Kit Contents (4) Batteries; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Battery Series FLEXVOLT(R), Cordless Tool Battery Platform 20V/60V FLEXVOLT(R), Wireless Tool Tracking No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.