Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, (1) 8.0 Ah, Li-Ion, Bonus Battery

  • Mfr # DCB208

  • Zoro # G614575960


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
Included Charger
No
Wireless Tracking System
No
Cordless Tool Kit Contents
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB208
Zoro #
G614575960
UPC #
-
Country of Origin
Malaysia

Details

Item
Battery,(1) 8.0 Ah,Li-Ion,Bonus Battery
Battery Capacity
8 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Included Charger
No
Wireless Tracking System
No
Cordless Tool Kit Contents
(2) Batteries
Battery Chemistry
Li-ion
Features
Provides Extended Runtime
For Use With
DEWALT 20V MAX* Tools
Battery Series
20V MAX
Includes
(2) Batteries
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.