Zoro Homepage

Battery, (1) 8.0 Ah, Li-Ion

  • Mfr # DCB208

  • Zoro # G4109227


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Charger Included
No
Includes
3-LED Charge Indicator
Features
Provides Extended Runtime
Series
20V MAX(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB208
Zoro #
G4109227
UPC #
885911595773
Country of Origin
Malaysia

Details

Item
Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Includes
3-LED Charge Indicator
Features
Provides Extended Runtime
Series
20V MAX(TM)
For Use With
39RV96, DC985B, DC780B
Battery Chemistry
Li-ion
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC
Charger Replacement
DCB107
Shop By
Hot Buys
Battery Series
20V MAX XR(R)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
20V MAX
Accessory Type
Battery
Product Type
Battery
Wireless Tracking System
No

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series 20V MAX*, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.