
Battery, 10 Ah, Li-Ion
Mfr # DCBPS0554
Zoro # G115827964
product price: $1,099.00
/ea
Free Shipping & Returns
Key Features
Voltage
55V
For Use With
DEWALT POWERSHIFT(TM)
Battery Capacity
10 Ah
Charger Included
No
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCBPS0554
Zoro #
G115827964
UPC #
885911963312
Country of Origin
China
Details
Voltage
55V
For Use With
DEWALT POWERSHIFT(TM)
Item
Cordless Tool Battery
Battery Capacity
10 Ah
Charger Included
No
Battery Chemistry
Li-ion
Battery Series
POWERSHIFT(TM)
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
POWERSHIFT(TM)
Description
Battery, Battery Capacity 10 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 55V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series POWERSHIFT, Cordless Tool Battery Platform POWERSHIFT(TM)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.