Zoro Homepage

Battery, 1.7 Ah, Li-Ion

  • Mfr # DCBP034G

  • Zoro # G210905178


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
1.7 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP034G
Zoro #
G210905178
UPC #
885911810319
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Length
3 1/8 in
Overall Width
2 1/4 in

Details

Item
Battery
Battery Capacity
1.7 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
DEWALT 20V MAX Tools and Chargers
Features
Durability to Resist Damage, Long-Lasting, Oil Resistant
Charger Input Voltage
20V
Weight
0.8 lb
Battery Series
POWERSTACK(TM)
Number of Cells
5
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX
Cordless Tool Kit Contents
(1) Battery
IEC Code Number
5INP5/50/67
Included Charger Class
N
Includes
Battery
Included Charger
No

Description

Battery, Battery Capacity 1.7 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class N, Charger Input Voltage Not Applicable, Automatic Shut-Off Not Applicable, Number of Cells 5, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX, IEC Code Number 5INP5/50/67, Overall Height 4 1/2 in, Overall Length 3 1/8 in, Overall Width 2 1/4 in, Weight 0.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.