Zoro Homepage
This item is Discontinued.
Dewalt Battery, 20V, 5.0Ah DCB205BTLR

Battery, 20V, 5.0Ah (Discontinued)

  • Mfr # DCB205BTLR
  • Zoro # G8683065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB205BTLR
Zoro #
G8683065
UPC #
885911722162
Country of Origin
China

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Features
3-Led Fuel Gauge System, Lanyard Ready, No Memory And Virtually No Self-Discharge
Charger Replacement
DCB115
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
For Use With
DEWALT(R) 20V Cordless Tools
Included Charger
No
Shop By
New Products
Wireless Tool Tracking
Yes
Cordless Tool Battery Platform
20V MAX
Cordless Tool Kit Contents
(1) Battery
Wireless Tracking System
Tool Connect
Battery Series
20V MAX XR(R)
Battery Chemistry
Li-ion

Description



Designed for:


  • • (1) Battery Connector

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.