This item is Discontinued.

Dewalt 24V XR+(TM) Pack Fan Cooled Extended Run-Time Battery DW0242

24V XR+(TM) Pack Fan Cooled Extended Run-Time Battery (Discontinued)

  • Mfr # DW0242
  • Zoro # G1526542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW0242
Zoro #
G1526542
UPC #
028877328959
Country of Origin
Unknown

Details

Item
Battery
Battery Capacity
1.9Ah
Voltage
24.0
Series
XR(TM)
Features
(3) Stage Fan Cooled Charging System, Fan Cooled Battery and Charger Technology Increases Run Time and Number of Recharges, High Capacity Battery Offers Extended Run Time Without Sacrificing Number of Recharges, Slide Rail Interface Keeps Battery in Place Even During Extreme Applications
Cordless Tool Battery Type
NiCd
For Use With
DEWALT(R) 24V Cordless Tools
Category Type
Battery Pack

Description

The DW0242 24V XR+TM Pack FAN COOLED Extended Run-Time Battery powers the entire DEWALT® line of 24V tools. Fan-cooled battery and charger technology increases run-time and number of recharges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.