This item is Discontinued.

Dewalt 36.0V Li-Ion Battery, 2.0Ah Capacity DCB361

36.0V Li-Ion Battery, 2.0Ah Capacity (Discontinued)

  • Mfr # DCB361
  • Zoro # G7640376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB361
Zoro #
G7640376
UPC #
885911332927
Country of Origin
Multiple

Details

Item
Battery
Battery Capacity
2.0Ah
Voltage
36.0
Series
36V MAX(TM)
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Features
Lightweight Design, No Self-Discharge
For Use With
DEWALT(R) 36V Cordless Tools

Description

Battery, Battery Capacity 2.0Ah, Voltage 36.0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.