Zoro Homepage

Battery, 5 Ah, Li-Ion

  • Mfr # DCBP520

  • Zoro # G107877670


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP520
Zoro #
G107877670
UPC #
885911834919
Country of Origin
China

Dimensions

Overall Width
3 1/4 in
Overall Height
2 1/4 in
Overall Length
5 1/4 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Weight
1.5 lb
Cordless Tool Battery Platform
20V MAX
Battery Series
POWERSTACK(TM)
Battery Chemistry
Li-ion
Features
3 LED Fuel Gauge State Of Charge Indicator, At-A-Glance-Charge-Status, Long-Lasting, Rubber Over-Molded Base
Includes
(1) Battery
Cordless Tool Kit Contents
(1) Battery
For Use With
DEWALT(R) 20V MAX Tools and Chargers

Description

The 20V MAX* XR POWERSTACKTM 5Ah battery delivers 50% more power** and a longer lifespan**. Engineered with pouch cell technology, our best performing 20V MAX* 5Ah battery† powers through tough jobs, day in and day out. XR POWERSTACKTM batteries are a part of our best performing line of 20V MAX* batteries†† and are compatible with 20V MAX* tools.


  • • 50% More Power** - Tackle tough jobs with 50% more power.

  • • Longer Lifespan** - Help maximize longevity day in and day out with this battery that delivers an increase of charge cycles over the lifetime of battery.

  • • Compact Size‡ - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.

Designed for:


  • • (1) DCBP520 20V MAX* XR POWERSTACKTM 5Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Resists Wear-And-Tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of Our Best Performing Line Of 20V MAX* Batteries†† - Innovative battery technologies designed to deliver certainty for the world’s toughest pros.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.