Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 5 Ah, Li-Ion

  • Mfr # DCBP520G

  • Zoro # G711745457


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
Yes
Charger Input Voltage
20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP520G
Zoro #
G711745457
UPC #
885911953610
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Height
3 in
Overall Length
7 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
20V
Charger Included
Yes
Charger Input Voltage
20V
For Use With
DEWALT 20V MAX Tools and Chargers
Cordless Tool Kit Contents
(1) Battery
Included Charger Class
N
Wireless Tool Tracking
No
Cordless Tool Battery Platform
20V MAX
Weight
1.5 lb
Battery Series
POWERSTACK(TM)
Number of Cells
10
Battery Chemistry
Li-ion
Includes
Battery
IEC Code Number
5INP5/72/100
Features
At-A-Glance-Charge Status, Durable Design, Oil Resistant Housing, Packed with Power
Included Charger
No

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Not Applicable, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class N, Charger Input Voltage Not Applicable, Automatic Shut-Off Not Applicable, Number of Cells 10, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX, IEC Code Number 5INP5/72/100, Overall Height 3 in, Overall Length 7 in, Overall Width 7 in, Weight 1.5 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.