Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 5 Ah, Li-Ion

  • Mfr # DCBP520LR-4

  • Zoro # G915827966


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion
For Use With
DEWALT(R) 20V Cordless Tools
Cordless Tool Kit Contents
(4) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCBP520LR-4
Zoro #
G915827966
UPC #
0885911983259
Country of Origin
China

Details

Battery Capacity
5 Ah
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion
For Use With
DEWALT(R) 20V Cordless Tools
Cordless Tool Kit Contents
(4) Batteries
Battery Series
20V MAX XR(R)
Item
Cordless Tool Battery
Charger Included
No
Number of Batteries Included
4
Voltage
20V

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 4, Voltage 20V DC, Cordless Tool Kit Contents (4) Batteries, Charger Input Voltage Not Applicable, Battery Series 20V MAX* XR(R), Cordless Tool Battery Platform 20V MAX

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.