Zoro Homepage

Battery, 9 Ah, Li-Ion

  • Mfr # DCB609G

  • Zoro # G903457366


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Features
Resists Damage From Environment: Recommended for Work Involving Regular Exposure to Oils, Grease and Solvent, Visible State of Charge With 3-Led Fuel Gauge Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB609G
Zoro #
G903457366
UPC #
885911756600
Country of Origin
Malaysia

Details

Item
Battery
Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
No
Features
Resists Damage From Environment: Recommended for Work Involving Regular Exposure to Oils, Grease and Solvent, Visible State of Charge With 3-Led Fuel Gauge Indicator
Cordless Tool Kit Contents
(1) Battery
Battery Series
FLEXVOLT(R) Oil-Resistant
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
FLEXVOLT(R)
For Use With
DEWALT(R) 20V Max, 60V Max and 120V Max Tools
Wireless Tool Tracking
No
Included Charger
No

Description

The DEWALT DCB609G FLEXVOLT® Oil-Resistant Battery is a specialty rechargeable battery designed for use with DEWALT 20V MAX, 60V MAX, and 120V MAX cordless tools. Features voltage compatibility technology, this lithium-ion battery supports operation at multiple voltage levels as specified, supporting productivity across various job requirements.


Key Features of the DEWALT DCB609G FLEXVOLT® Oil-Resistant Battery:

  • Battery Capacity: Rated at 9 Ah nominal capacity

  • Chemistry: Lithium-ion chemistry; rechargeable

  • Voltage Compatibility: Compatible with DEWALT 20V MAX, 60V MAX, and 120V MAX tools; operates within specified voltage ranges.

  • Oil-Resistant Housing: Oil-resistant housing

  • State-of-Charge Indicator: Includes three-LED indicator displaying battery charge status

  • Cordless Tool Platform: Part of the FLEXVOLT® series; includes one battery per package (charger not included).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.