Zoro Homepage

Battery Adapter for Li-Ion 20V

  • Mfr # DCA2203C

  • Zoro # G1859238


product price: $229.00
/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 18V Tools
Features
Allows Use of 20V MAX* Batteries in most DEWALT 18V Tools
For Battery Voltage
20V
Battery Included / Bare Tool
Battery Included
Includes
(2) Batteries, Charger and Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA2203C
Zoro #
G1859238
UPC #
885911424530
Country of Origin
China

Details

Item
Battery Adapter
For Use With
DEWALT(R) 18V Tools
Features
Allows Use of 20V MAX* Batteries in most DEWALT 18V Tools
For Battery Voltage
20V
Battery Included / Bare Tool
Battery Included
Includes
(2) Batteries, Charger and Adapter
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2 Ah
Voltage
20 V
Category Type
Attachment
Charger Input Voltage
120V AC
Battery Series
20V MAX
Number of Batteries Included
2
Charger Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Adapter; (2) Batteries; (1) Charger
Cordless Tool Battery Platform
20V MAX
Battery Chemistry
Li-ion

Description

Add versatility to your toolbox with the 20V MAX* 18V Battery Adapter Kit that allows you to power DEWALT® 18V power tools with select DEWALT® 20V MAX* batteries.


  • • Allows use of 20V MAX* Batteries in most DEWALT 18V Tools - See questions and answers section for full compatbility information

  • • Adapter requires the use of 20V MAX* Chargers

  • • Adapter will not fit in DEWALT 18V Chargers

Designed for:


  • • Use on almost all DEWALT 18V tools. Drilling, Fastening, Hammering, Cutting, Grinding

  • • (2) DCB203 20V MAX* XR Li-ion batteries (2.0Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Do not use with Premium Batteries (DCB200, DCB204, DCB204BT, DCB205) in 18V Compact drills DC970, DC759 (use DCB201, DCB203, DCB203BT)

  • • Adapter will not work with 20V/60V FLEXVOLT Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.