Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery and Charger Kit for Li-Ion 20V

  • Mfr # DCB205CK

  • Zoro # G3369383


product price: $199.00
/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Charger Input Voltage
120V AC
Includes
Soft Bag
Battery Capacity
5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB205CK
Zoro #
G3369383
UPC #
885911435376
Country of Origin
Korea, Republic of

Details

Item
Battery and Charger Kit
For Use With
DEWALT(R) 20V Cordless Tools
Features
3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
Charger Input Voltage
120V AC
Includes
Soft Bag
Battery Capacity
5 Ah
Voltage
20 V
Charger Replacement
DCB115
Included Charger
DCB101
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
20V MAX
Battery Series
20V MAX XR(R)
Charger Included
Yes
Number of Batteries Included
1
Included Charger Class
Standard
Battery Chemistry
Li-ion
Charger Model
DCB101

Description

Power your 20V MAX* tools with a 5Ah XR® Battery that delivers long runtime and exceptional performance. This kit includes a 12V-20V MAX* charger that features a 4 amp charge rate and a durable Soft Bag for convenient storage.


  • • 20V MAX* 5.0Ah XR® Battery for longer runtime and improved performance

  • • Charges all 12V-20V MAX*

  • • Kit includes Soft Bag for additional tool storage

Designed for:


  • • (1) Battery, Charger and Storage Bag

Additional Features:


  • • DCB205 comes with 3 Year Free Service Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.