
Battery Charger, 120V AC, (1) 60V
Mfr # DCBPSC0550
Zoro # G315827955
product price: $349.00
/ea
Free Shipping & Returns
Key Features
Charging Port Voltage
1
For Battery Voltage
PowerShift
Charger Input Voltage
120V
For Battery Chemistry
Li-ion
Charger Class
Fast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCBPSC0550
Zoro #
G315827955
UPC #
-
Country of Origin
China
Details
Item
Battery Charger
Charging Port Voltage
1
For Battery Voltage
PowerShift
Charger Input Voltage
120V
For Battery Chemistry
Li-ion
Charger Class
Fast
Number of Ports
1
Description
Battery Charger, Battery Capacity Not Applicable, Charge Time 50 min, Battery Capacity Charged in 1-Hour 9.23 Ah, Number of Ports 1, Charging Port Voltage (1) 60V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.