Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 22.0V, Li-Ion

  • Mfr # DCB1106

  • Zoro # G7808349


product price: $119.00
/ea
Free Shipping & Returns

Key Features

For Use With
DEWALT(R) 12V MAX*, 20V MAX*, and FLEXVOLT(R) 20V/60V MAX
Features
Internal fan, Stage 1 and 2 LED
For Battery Voltage
12V, 20V
Cordless Tool Battery Type
Li-Ion
Battery Capacity
6 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB1106
Zoro #
G7808349
UPC #
885911683289
Country of Origin
China

Details

Item
Battery Charger
For Use With
DEWALT(R) 12V MAX*, 20V MAX*, and FLEXVOLT(R) 20V/60V MAX
Features
Internal fan, Stage 1 and 2 LED
For Battery Voltage
12V, 20V
Cordless Tool Battery Type
Li-Ion
Battery Capacity
6 Ah
Number of Ports
1
Charger Input Voltage
120V
Series
Standard
Indicator Light
Yes
For Battery Chemistry
Li-ion
Battery Capacity Charged in 1-Hour
6 Ah
Charger Class
Rapid
Charging Port Voltage
12V, 20V
Voltage
20 V V
Includes
(1) DCB1106

Description

The DEWALT DCB1106 Battery Charger is a Charger compatible with DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* lithium-ion batteries. With a rated output of 6 amps, this charger supports fast charging to help keep cordless tools powered throughout the workday. It features a two-stage LED indicator that displays charging status, making it suitable for users who need clear feedback during battery maintenance.


Key Features of the DEWALT DCB1106 Battery Charger:

  • Compatibility: Designed for DEWALT 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* Li-Ion batteries.

  • Rated output of 6 amps; charges compatible batteries as specified by manufacturer guidelines.

  • Two-stage LED indicator displays charging status.

  • Includes latch and thru-hole wall mounts (screws sold separately) for flexible installation at worksites or workshops.

  • Built-in fan operates during charging cycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.