Zoro Homepage

Battery Charger Mount

  • Mfr # DWST82821

  • Zoro # G812923761


product price: $22.65
/ea

Key Features

Color
Yellow
Material
Steel
Features
Secures the Hook to the Rail, Stores One Desktop or Two Compact of Most Dewalt 12V MAX or 20V MAX Single Li-Ion Battery Charger Models
Includes
(2) Plastic Plugs, (2) ST5 x 12 Screws, (3) M4 x 4 Nail Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST82821
Zoro #
G812923761
UPC #
885911933858
Country of Origin
Belgium

Details

Item
Mount Rail
Color
Yellow
Material
Steel
Features
Secures the Hook to the Rail, Stores One Desktop or Two Compact of Most Dewalt 12V MAX or 20V MAX Single Li-Ion Battery Charger Models
Includes
(2) Plastic Plugs, (2) ST5 x 12 Screws, (3) M4 x 4 Nail Screws

Description

Mount Rail, Color Yellow, Features Secures the Hook to the Rail, Stores One Desktop or Two Compact of Most Dewalt 12V MAX or 20V MAX Single Li-Ion Battery Charger Models, Includes (2) Plastic Plugs, (2) ST5 x 12 Screws, (3) M4 x 4 Nail Screws, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.