Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Combo 4-Pack 20V MAX 2 x 4AH and 2 x 2AH

  • Mfr # DCB324-4

  • Zoro # G416042141


product price: $359.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB324-4
Zoro #
G416042141
UPC #
885911610551
Country of Origin
China

Description

These DeWalt 20V MAX batteries are compatible with our full range of DeWalt 20V MAX tools and chargers. DCB324-4, covers a range of cordless applications from heavy-duty to precision.Brand Name: DeWaltVolts: 20V MAXModel: DCB324-4Battery Type: Lithium-IonStyle: 2Ah and 4AhProduct Type: Battery Combo PackNumber in Package: 4 pcWeight: 4.6 lbSystem: DeWalt 20V MAX SystemPackaging Type: ClamshellCharging Indicator Light: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.