Zoro Homepage

Battery Kit, 1.7 Ah, Li-Ion

  • Mfr # DCBP034C

  • Zoro # G803550082


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
1.7 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
Yes
Battery Series
POWERSTACK(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBP034C
Zoro #
G803550082
UPC #
885911782333
Country of Origin
China

Dimensions

Overall Height
1 3/4 in
Overall Length
4 1/8 in
Overall Width
2 1/2 in

Details

Item
Batteries
Battery Capacity
1.7 Ah
Number of Batteries Included
1
Voltage
20 V
Charger Included
Yes
Battery Series
POWERSTACK(TM)
Number of Cells
5
IEC Code Number
NL-70027
For Use With
20V MAX* Tools
Terminal Type
Button Tab
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Cordless Tool Battery Platform
20V MAX
Automatic Shut-Off
No
Weight
0.7 lb
Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Charger Model
DCB112
Included Charger
Yes

Description

The 20V MAX* XR POWERSTACKTM Compact Battery delivers 50% more power** and a longer lifespan**. Engineered with pouch cell technology, our best performing 20V MAX* compact battery† powers through tough jobs, day in and day out. XR POWERSTACKTM batteries are a part of our best performing line of 20V MAX* batteries†† and are compatible with 20V MAX* tools.


  • • 50% More Power** - Tackle tough jobs with 50% more power.

  • • Longer Lifespan** - Help maximize longevity day in and day out with this battery that delivers an increase of charge cycles over the lifetime of the battery.

  • • Compact Size‡ - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.

Designed for:


  • • (1) DCBP034 20V MAX* XR POWERSTACKTM Compact Battery

  • • *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts

Additional Features:


  • • Resists Wear-And-Tear - Take on the elements with a durable, overmolded base designed to provide a high level of impact resistance.

  • • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.

  • • Part Of Our Best Performing Line Of 20V MAX* Batteries†† - Innovative battery technologies designed to deliver certainty for the world’s toughest pros.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.